Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorosulfonylbenzoic acid methyl ester (1g), CAS 69812-51-7
- Mfr # W7954-1g
- Zoro # G523879616
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
234.66 g/mol
CAS Number
69812-51-7
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7954-1g
- Zoro #
- G523879616
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 234.66 g/mol
- CAS Number
- 69812-51-7
- Item
- 4-Chlorosulfonylbenzoic acid methyl ester
Description
Chemical Formula C8H7ClO4S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.