Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorothieno[3, 2-d]pyrimidine (1g), CAS 16269-66-2
- Mfr # W3547-1g
- Zoro # G023861395
product price:Â
$
20.95
/ea
Key Features
CAS Number
16269-66-2
Molecular Weight
170.62 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3547-1g
- Zoro #
- G023861395
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 4-Chlorothieno[3,2-d]pyrimidine
- CAS Number
- 16269-66-2
- Molecular Weight
- 170.62 g/mol
Description
Chemical Formula C6H3ClN2S Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.