Shop AK SCIENTIFIC
See all product information
Create Account
4-Hexadecylaniline (5g), CAS 79098-13-8
- Mfr # 9508AJ-5g
- Zoro # G923884081
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
317.56 g/mol
Chemical Container Size
5 g
CAS Number
79098-13-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9508AJ-5g
- Zoro #
- G923884081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 317.56 g/mol
- CAS Number
- 79098-13-8
- Item
- 4-Hexadecylaniline
Description
Chemical Formula C22H39N Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.