Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydrazino-benzoic acid ethyl ester hydrochloride (100mg), CAS 40566-85-6
- Mfr # 2824AJ-100mg
- Zoro # G323826438
product price:Â
$
35.35
/ea
Key Features
Chemical Container Size
100 mg
CAS Number
40566-85-6
Molecular Weight
216.67 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2824AJ-100mg
- Zoro #
- G323826438
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 40566-85-6
- Item
- 4-Hydrazino-benzoic acid ethyl ester hydrochloride
- Molecular Weight
- 216.67 g/mol
Dimensions
- Chemical Container Size
- 100 mg
Description
Chemical Formula C9H12N2O2.HCl Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.