Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydroxy-2-methylphenylboronic acid (1g), CAS 493035-82-8
- Mfr # R173-1g
- Zoro # G223912866
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
151.96 g/mol
CAS Number
493035-82-8
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R173-1g
- Zoro #
- G223912866
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 151.96 g/mol
- CAS Number
- 493035-82-8
- Item
- 4-Hydroxy-2-methylphenylboronic acid
Description
Chemical Formula C7H9BO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.