Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydroxy-2-pyridinecarboxylic acid (25g), CAS 22468-26-4
- Mfr # B444-25g
- Zoro # G923849493
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
139.11 g/mol
CAS Number
22468-26-4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B444-25g
- Zoro #
- G923849493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 139.11 g/mol
- CAS Number
- 22468-26-4
- Item
- 4-Hydroxy-2-pyridinecarboxylic acid
Description
Chemical Formula C6H5NO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.