Shop AK SCIENTIFIC
See all product information
Create Account
4-(Hydroxymethyl)-2, 6, 7-trioxa-1-phosphabicyclo[2.2.2]octane 1-oxide (100g), CAS 5301-78-0
- Mfr # 7507AB-100g
- Zoro # G223827894
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
180.1 g/mol
CAS Number
5301-78-0
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7507AB-100g
- Zoro #
- G223827894
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 180.1 g/mol
- CAS Number
- 5301-78-0
- Item
- 4-(Hydroxymethyl)-2,6,7-trioxa-1-phosphabicyclo[2.2.2]octane 1-oxide
Description
Chemical Formula C5H9O5P Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.