Shop AK SCIENTIFIC
See all product information
Create Account
4-Hydroxynicotinaldehyde (250mg), CAS 89380-70-1
- Mfr # Z1966-250mg
- Zoro # G723871731
product price:Â
$
79.89
/ea
Key Features
CAS Number
89380-70-1
Chemical Container Size
250 mg
Molecular Weight
123.11 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1966-250mg
- Zoro #
- G723871731
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 89380-70-1
- Molecular Weight
- 123.11 g/mol
- Item
- 4-Hydroxynicotinaldehyde
Description
Chemical Formula C6H5NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.