Shop AK SCIENTIFIC
See all product information
Create Account
4'-Methoxy[1, 1'-biphenyl]-4-sulfonyl chloride (1g), CAS 202752-04-3
- Mfr # 5631AH-1g
- Zoro # G023817736
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
282.75 g/mol
CAS Number
202752-04-3
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5631AH-1g
- Zoro #
- G023817736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 282.75 g/mol
- Item
- 4'-Methoxy[1,1'-biphenyl]-4-sulfonyl chloride
- CAS Number
- 202752-04-3
Description
Chemical Formula C13H11ClO3S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.