Shop AK SCIENTIFIC
See all product information
Create Account
4-Methoxythiobenzamide (25g), CAS 2362-64-3
- Mfr # C130-25g
- Zoro # G623817662
product price:Â
$
86.45
/ea
Key Features
Chemical Container Size
25 g
CAS Number
2362-64-3
Molecular Weight
167.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C130-25g
- Zoro #
- G623817662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 2362-64-3
- Molecular Weight
- 167.23 g/mol
- Item
- 4-Methoxythiobenzamide
Description
Chemical Formula C8H9NOS Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.