Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyl-3-nitroanisole (10g), CAS 17484-36-5
- Mfr # U432-10g
- Zoro # G023878881
product price:Â
$
86.45
/ea
Key Features
Chemical Container Size
10 g
CAS Number
17484-36-5
Molecular Weight
167.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U432-10g
- Zoro #
- G023878881
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Methyl-3-nitroanisole
- CAS Number
- 17484-36-5
- Molecular Weight
- 167.16 g/mol
Description
Chemical Formula C8H9NO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.