Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyl-4H-thieno[3, 2-b]pyrrole-5-carboxylic acid (250mg), CAS 841222-62-6
- Mfr # Y4173-250mg
- Zoro # G323901203
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
CAS Number
841222-62-6
Molecular Weight
181.21 g/mol
Chemical Container Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4173-250mg
- Zoro #
- G323901203
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 841222-62-6
- Molecular Weight
- 181.21 g/mol
- Item
- 4-Methyl-4H-thieno[3,2-b]pyrrole-5-carboxylic acid
Description
Chemical Formula C8H7NO2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.