Shop AK SCIENTIFIC
See all product information
Create Account
4-Methyldiphenylamine (5g), CAS 620-84-8
- Mfr # X4106-5g
- Zoro # G423902698
product price:Â
$
20.95
/ea
Key Features
CAS Number
620-84-8
Chemical Container Size
5 g
Molecular Weight
183.25 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4106-5g
- Zoro #
- G423902698
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Methyldiphenylamine
- CAS Number
- 620-84-8
- Molecular Weight
- 183.25 g/mol
Description
Chemical Formula C13H13N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.