Shop AK SCIENTIFIC
See all product information
Create Account
4-Methylumbellifery-beta-D-glucopyranoside (25g), CAS 18997-57-4
- Mfr # W0222-25g
- Zoro # G623851215
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
338.31 g/mol
CAS Number
18997-57-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0222-25g
- Zoro #
- G623851215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 338.31 g/mol
- CAS Number
- 18997-57-4
- Item
- 4-Methylumbellifery-beta-D-glucopyranoside
Description
Chemical Formula C16H18O8 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.