Shop AK SCIENTIFIC
See all product information
Create Account
4-Nitrobenzenebutanoic acid (100g), CAS 5600-62-4
- Mfr # C712-100g
- Zoro # G123845271
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
209.2 g/mol
CAS Number
5600-62-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C712-100g
- Zoro #
- G123845271
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 209.2 g/mol
- CAS Number
- 5600-62-4
- Item
- 4-Nitrobenzenebutanoic acid
Description
Chemical Formula C10H11NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.