Shop AK SCIENTIFIC
See all product information
Create Account
4-Nitrobenzenebutanoic acid (1g), CAS 5600-62-4
- Mfr # C712-1g
- Zoro # G023860817
product price:Â
$
28.79
/ea
Key Features
CAS Number
5600-62-4
Chemical Container Size
1 g
Molecular Weight
209.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C712-1g
- Zoro #
- G023860817
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Nitrobenzenebutanoic acid
- CAS Number
- 5600-62-4
- Molecular Weight
- 209.2 g/mol
Description
Chemical Formula C10H11NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.