Shop AK SCIENTIFIC
See all product information
Create Account
4-Piperidinoaniline (5g), CAS 2359-60-6
- Mfr # Y8379-5g
- Zoro # G723849969
product price:Â
$
53.69
/ea
Key Features
CAS Number
2359-60-6
Molecular Weight
176.26 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8379-5g
- Zoro #
- G723849969
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 2359-60-6
- Item
- 4-Piperidinoaniline
- Molecular Weight
- 176.26 g/mol
Description
Chemical Formula C11H16N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.