Shop AK SCIENTIFIC
See all product information
Create Account
4-(Trifluoromethyl)piperidine (1g), CAS 657-36-3
- Mfr # V1290-1g
- Zoro # G423861636
product price:Â
$
47.15
/ea
Key Features
Molecular Weight
153.15 g/mol
Chemical Container Size
1 g
CAS Number
657-36-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1290-1g
- Zoro #
- G423861636
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 4-(Trifluoromethyl)piperidine
- Molecular Weight
- 153.15 g/mol
- CAS Number
- 657-36-3
Description
Chemical Formula C6H10F3N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.