Shop AK SCIENTIFIC
See all product information
Create Account
5-Amino-1H-pyrazole-3-carboxylic acid (25g), CAS 124004-31-5
- Mfr # 4542AA-25g
- Zoro # G223791775
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
CAS Number
124004-31-5
Purity
98% (HPLC)
Molecular Weight
127.1 g/mol
Application
Research and Development
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542AA-25g
- Zoro #
- G223791775
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 124004-31-5
- Purity
- 98% (HPLC)
- Molecular Weight
- 127.1 g/mol
- Application
- Research and Development
- Item
- 5-Amino-1H-pyrazole-3-carboxylic acid
Description
Chemical Formula C4H5N3O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.