5-amino-2-bromo-3-chloropyridine (5g), CAS 130284-52-5
- Mfr # X5574-5g
- Zoro # G323890897
product price:Â
$
37.99
/ea
Key Features
CAS Number
130284-52-5
Purity
0.95
Size
5 g
Application
Research and Development
Molecular Weight
207.46 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5574-5g
- Zoro #
- G323890897
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 130284-52-5
- Purity
- 0.95
- Application
- Research and Development
- Molecular Weight
- 207.46 g/mol
- Item
- 5-amino-2-bromo-3-chloropyridine
Dimensions
- Size
- 5 g
Description
Chemical Formula C5H4BrClN2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.