Shop AK SCIENTIFIC
See all product information
Create Account
5-Amino-2-nitrobenzotrifluoride (500g), CAS 393-11-3
- Mfr # D871-500g
- Zoro # G423877132
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
CAS Number
0393-11-3
Purity
98% (GC)
Molecular Weight
206.12 g/mol
Application
Research and Development
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D871-500g
- Zoro #
- G423877132
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- CAS Number
- 0393-11-3
- Purity
- 98% (GC)
- Molecular Weight
- 206.12 g/mol
- Application
- Research and Development
- Item
- 5-Amino-2-nitrobenzotrifluoride
Description
Chemical Formula C7H5F3N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.