Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-1, 3-difluoro-2-methoxybenzene (25g), CAS 104197-14-0
- Mfr # X8703-25g
- Zoro # G923919059
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
CAS Number
104197-14-0
Molecular Weight
223.01 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8703-25g
- Zoro #
- G923919059
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 104197-14-0
- Item
- 5-Bromo-1,3-difluoro-2-methoxybenzene
- Molecular Weight
- 223.01 g/mol
Description
Chemical Formula C7H5BrF2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.