Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2, 3-difluorophenol (25g), CAS 186590-26-1
- Mfr # N512-25g
- Zoro # G823890571
product price:Â
$
41.89
/ea
Key Features
CAS Number
186590-26-1
Chemical Container Size
25 g
Molecular Weight
208.99 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N512-25g
- Zoro #
- G823890571
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 186590-26-1
- Molecular Weight
- 208.99 g/mol
- Item
- 5-Bromo-2,3-difluorophenol
Description
Chemical Formula C6H3BrF2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.