Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-chloro-4-iodopyridine (25g), CAS 401892-47-5
- Mfr # Z0573-25g
- Zoro # G623889584
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
318.34 g/mol
Chemical Container Size
25 g
CAS Number
401892-47-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0573-25g
- Zoro #
- G623889584
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromo-2-chloro-4-iodopyridine
- Molecular Weight
- 318.34 g/mol
- CAS Number
- 401892-47-5
Description
Chemical Formula C5H2BrClIN Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.