Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-fluoro-3-nitrotoluene (25g), CAS 1375068-74-8
- Mfr # V2731-25g
- Zoro # G123875834
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
1375068-74-8
Molecular Weight
234.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2731-25g
- Zoro #
- G123875834
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1375068-74-8
- Molecular Weight
- 234.02 g/mol
- Item
- 5-Bromo-2-fluoro-3-nitrotoluene
Description
Chemical Formula C7H5BrFNO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.