Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-fluoropyrimidine (1g), CAS 62802-38-4
- Mfr # V6975-1g
- Zoro # G823913218
product price:Â
$
20.95
/ea
Key Features
CAS Number
62802-38-4
Molecular Weight
176.97 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V6975-1g
- Zoro #
- G823913218
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromo-2-fluoropyrimidine
- CAS Number
- 62802-38-4
- Molecular Weight
- 176.97 g/mol
Description
Chemical Formula C4H2BrFN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.