Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-iodo-3-methoxypyrazine (100mg), CAS 476622-89-6
- Mfr # Y5444-100mg
- Zoro # G623911841
product price:Â
$
77.29
/ea
Key Features
Chemical Container Size
100 mg
CAS Number
476622-89-6
Molecular Weight
314.91 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y5444-100mg
- Zoro #
- G623911841
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromo-2-iodo-3-methoxypyrazine
- CAS Number
- 476622-89-6
- Molecular Weight
- 314.91 g/mol
Description
Chemical Formula C5H4BrIN2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.