Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-methoxybenzene-1-sulfonyl chloride (25g), CAS 23095-05-8
- Mfr # Y8362-25g
- Zoro # G123909980
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
285.54 g/mol
CAS Number
23095-05-08
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y8362-25g
- Zoro #
- G123909980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 285.54 g/mol
- Item
- 5-Bromo-2-methoxybenzene-1-sulfonyl chloride
- CAS Number
- 23095-05-08
Description
Chemical Formula C7H6BrClO3S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.