Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-2-piperazinopyrimidine (25g), CAS 99931-82-5
- Mfr # V9943-25g
- Zoro # G823875875
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
CAS Number
99931-82-5
Chemical Container Size
25 g
Molecular Weight
243.11 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V9943-25g
- Zoro #
- G823875875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 99931-82-5
- Molecular Weight
- 243.11 g/mol
- Item
- 5-Bromo-2-piperazinopyrimidine
Description
Chemical Formula C8H11BrN4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.