Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-3-chloro-2-hydroxybenzaldehyde (250mg), CAS 19652-33-6
- Mfr # 2892AL-250mg
- Zoro # G223790204
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
Molecular Weight
235.46 g/mol
CAS Number
19652-33-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2892AL-250mg
- Zoro #
- G223790204
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Item
- 5-Bromo-3-chloro-2-hydroxybenzaldehyde
- Molecular Weight
- 235.46 g/mol
- CAS Number
- 19652-33-6
Description
Chemical Formula C7H4BrClO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.