Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromo-3-methyl-1, 2-benzoxazole (1g), CAS 66033-76-9
- Mfr # V7166-1g
- Zoro # G223879145
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
212.043 g/mol
Chemical Container Size
1 g
CAS Number
66033-76-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7166-1g
- Zoro #
- G223879145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 212.043 g/mol
- CAS Number
- 66033-76-9
- Item
- 5-Bromo-3-methyl-1,2-benzoxazole
Description
Chemical Formula C8H6BrNO Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.