Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromobenzothiazole (10g), CAS 768-11-6
- Mfr # W8352-10g
- Zoro # G223906254
product price:Â
$
81.19
/ea
Key Features
CAS Number
0768-11-6
Molecular Weight
214.08 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8352-10g
- Zoro #
- G223906254
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromobenzothiazole
- CAS Number
- 0768-11-6
- Molecular Weight
- 214.08 g/mol
Description
Chemical Formula C7H4BrNS Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.