Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromoindoline (1g), CAS 22190-33-6
- Mfr # U934-1g
- Zoro # G623882387
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
198.06 g/mol
Chemical Container Size
1 g
CAS Number
22190-33-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U934-1g
- Zoro #
- G623882387
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 198.06 g/mol
- CAS Number
- 22190-33-6
- Item
- 5-Bromoindoline
Description
Chemical Formula C8H8BrN Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.