Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromoisatoic anhydride (25g), CAS 4692-98-2
- Mfr # X3345-25g
- Zoro # G523894152
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
4692-98-2
Molecular Weight
242.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3345-25g
- Zoro #
- G523894152
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromoisatoic anhydride
- CAS Number
- 4692-98-2
- Molecular Weight
- 242.03 g/mol
Description
Chemical Formula C8H4BrNO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.