Shop AK SCIENTIFIC

5-Bromoisophthalaldehyde (100g), CAS 120173-41-3

  • Mfr # Z3967-100g
  • Zoro # G523863516

product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
213.03 g/mol
Chemical Container Size
100 g
CAS Number
120173-41-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z3967-100g
Zoro #
G523863516
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Item
5-Bromoisophthalaldehyde
Molecular Weight
213.03 g/mol
CAS Number
120173-41-3

Description

Chemical Formula C8H5BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews