Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromooxindole (100g), CAS 20870-78-4
- Mfr # E382-100g
- Zoro # G223892632
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
CAS Number
20870-78-4
Chemical Container Size
100 g
Molecular Weight
212.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E382-100g
- Zoro #
- G223892632
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Bromooxindole
- CAS Number
- 20870-78-4
- Molecular Weight
- 212.04 g/mol
Description
Chemical Formula C8H6BrNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.