Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromopyridine-2-carbaldehyde, tech. (5g), CAS 31181-90-5
- Mfr # 0643AP-5g
- Zoro # G723799080
product price:Â
$
20.95
/ea
Key Features
CAS Number
31181-90-5
Molecular Weight
186.01 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0643AP-5g
- Zoro #
- G723799080
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 31181-90-5
- Molecular Weight
- 186.01 g/mol
- Item
- 5-Bromopyridine-2-carbaldehyde, tech.
Description
Chemical Formula C6H4BrNO Purity ~90% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.