Shop AK SCIENTIFIC
See all product information
Create Account
(5-Bromopyrimidin-2-yl)methanol (10g), CAS 22433-12-1
- Mfr # Z4443-10g
- Zoro # G323903030
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
CAS Number
22433-12-1
Molecular Weight
189.01 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4443-10g
- Zoro #
- G323903030
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 22433-12-1
- Molecular Weight
- 189.01 g/mol
- Item
- (5-Bromopyrimidin-2-yl)methanol
Description
Chemical Formula C5H5BrN2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.