Shop AK SCIENTIFIC
See all product information
Create Account
5-Bromopyrimidin-4-ol (5g), CAS 19808-30-1
- Mfr # W4195-5g
- Zoro # G323897292
product price:Â
$
56.29
/ea
Key Features
CAS Number
19808-30-1
Chemical Container Size
5 g
Molecular Weight
174.98 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4195-5g
- Zoro #
- G323897292
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 19808-30-1
- Item
- 5-Bromopyrimidin-4-ol
- Molecular Weight
- 174.98 g/mol
Description
Chemical Formula C4H3BrN2O Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.