Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2, 4-difluoroaniline (100g), CAS 348-65-2
- Mfr # X0279-100g
- Zoro # G723879768
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
163.55 g/mol
CAS Number
348-65-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0279-100g
- Zoro #
- G723879768
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 163.55 g/mol
- CAS Number
- 348-65-2
- Item
- 5-Chloro-2,4-difluoroaniline
Description
Chemical Formula C6H4ClF2N Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.