Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-formylphenylboronic acid (25g), CAS 870238-36-1
- Mfr # X1397-25g
- Zoro # G823861953
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
184.38 g/mol
CAS Number
870238-36-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1397-25g
- Zoro #
- G823861953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 184.38 g/mol
- CAS Number
- 870238-36-1
- Item
- 5-Chloro-2-formylphenylboronic acid
Description
Chemical Formula C7H6BClO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.