Shop AK SCIENTIFIC
See all product information
Create Account
5-Hydroxypentanoic acid sodium salt (25g), CAS 37435-69-1
- Mfr # 6374AJ-25g
- Zoro # G423823276
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
140.11 g/mol
CAS Number
37435-69-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6374AJ-25g
- Zoro #
- G423823276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 140.11 g/mol
- CAS Number
- 37435-69-1
- Item
- 5-Hydroxypentanoic acid sodium salt
Description
Chemical Formula C5H9O3.Na Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.