Shop AK SCIENTIFIC
See all product information
Create Account
5-Methoxy-1-indanone (1g), CAS 5111-70-6
- Mfr # L826-1g
- Zoro # G123903506
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
162.19 g/mol
Chemical Container Size
1 g
CAS Number
5111-70-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L826-1g
- Zoro #
- G123903506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 162.19 g/mol
- CAS Number
- 5111-70-6
- Item
- 5-Methoxy-1-indanone
Description
Chemical Formula C10H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.