Shop AK SCIENTIFIC
See all product information
Create Account
5-Methoxysalicylic acid (25g), CAS 2612-02-4
- Mfr # L827-25g
- Zoro # G523921698
product price:Â
$
70.75
/ea
Key Features
Molecular Weight
168.15 g/mol
CAS Number
2/4/2612
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L827-25g
- Zoro #
- G523921698
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 168.15 g/mol
- Item
- 5-Methoxysalicylic acid
- CAS Number
- 2/4/2612
Description
Chemical Formula C8H8O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.