Shop AK SCIENTIFIC
See all product information
Create Account
5-Methyl-2-thiophenecarbaldehyde (100g), CAS 13679-70-4
- Mfr # Q106-100g
- Zoro # G723875548
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
126.18 g/mol
Chemical Container Size
100 g
CAS Number
13679-70-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q106-100g
- Zoro #
- G723875548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 126.18 g/mol
- Item
- 5-Methyl-2-thiophenecarbaldehyde
- CAS Number
- 13679-70-4
Description
Chemical Formula C6H6OS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.