Shop AK SCIENTIFIC
See all product information
Create Account
5-Methylindole-2-carboxylic acid (1g), CAS 10241-97-1
- Mfr # C096-1g
- Zoro # G323879915
product price:Â
$
23.59
/ea
Key Features
CAS Number
10241-97-1
Chemical Container Size
1 g
Molecular Weight
175.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C096-1g
- Zoro #
- G323879915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 10241-97-1
- Item
- 5-Methylindole-2-carboxylic acid
- Molecular Weight
- 175.18 g/mol
Description
Chemical Formula C10H9NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.