Shop AK SCIENTIFIC
See all product information
Create Account
5-Nitro-1H-benzo[d]imidazol-2(3H)-one (100g), CAS 93-84-5
- Mfr # 6006AC-100g
- Zoro # G123811740
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
CAS Number
93-84-5
Molecular Weight
179.13 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6006AC-100g
- Zoro #
- G123811740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 93-84-5
- Molecular Weight
- 179.13 g/mol
- Item
- 5-Nitro-1H-benzo[d]imidazol-2(3H)-one
Description
Chemical Formula C7H5N3O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.