Shop AK SCIENTIFIC
See all product information
Create Account
5-Phenyl-1H-1, 2, 4-triazole-3-thiol (5g), CAS 3414-94-6
- Mfr # 4071AB-5g
- Zoro # G323838097
product price:Â
$
77.29
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
177.23 g/mol
CAS Number
3414-94-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4071AB-5g
- Zoro #
- G323838097
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Phenyl-1H-1,2,4-triazole-3-thiol
- Molecular Weight
- 177.23 g/mol
- CAS Number
- 3414-94-6
Description
Chemical Formula C8H7N3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.