Shop AK SCIENTIFIC
See all product information
Create Account
5-(Trifluoromethyl)pyridine-2-carboxylic acid (1g), CAS 80194-69-0
- Mfr # X3231-1g
- Zoro # G823859264
product price:Â
$
20.95
/ea
Key Features
CAS Number
80194-69-0
Chemical Container Size
1 g
Molecular Weight
191.11 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3231-1g
- Zoro #
- G823859264
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 80194-69-0
- Item
- 5-(Trifluoromethyl)pyridine-2-carboxylic acid
- Molecular Weight
- 191.11 g/mol
Description
Chemical Formula C7H4F3NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.