6-Acetamidonicotinic acid (5g), CAS 21550-48-1
- Mfr # W4471-5g
- Zoro # G023841687
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
CAS Number
21550-48-1
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
180.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4471-5g
- Zoro #
- G023841687
- UPC #
- -
- Country of Origin
- China
- Item
- 6-Acetamidonicotinic acid
- CAS Number
- 21550-48-1
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Molecular Weight
- 180.16 g/mol
Dimensions
- Size
- 5 g
Description
Chemical Formula C8H8N2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.